Skip Content
BATTERY CABLE 4GA TOP POST 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY CABLE 4GA TOP POST 36IN

STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLSA36-4U
  • Mfr. Model # A36-4U
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3036
  • Shipping Weight 1.0 lbs

Product Details

Top post battery cable with a high temperature outer jacket constructed of durable cross-linked synthetic rubber. Terminal ends are precision die-cast electrolytic grade lead alloy. 99% pure copper flexible cable.

Technical Specs

  • Features Premium Quality Custom Cables, Tough, Durable Synthetic Rubber Jacket, Won't Burn, Soften, or Melt in Contact with Hot Engine Parts
  • Item Battery Cable
  • Length 36"
  • Connection Material Die Cast Lead Terminal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list