BATTERY C-ZINC INDUSTRIAL C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY C-ZINC INDUSTRIAL C

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVR1235
  • Mfr. Model # 1235
  • UNSPSC # 26111705
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.11 lbs

Product Details

C size, general purpose carbon zinc battery.

Technical Specs

  • Item Super Heavy-Duty Battery
  • Voltage 1.5 V
  • Battery Chemistry Carbon Zinc
  • Standard Battery Pack Size 1
  • Standard Battery Size C
  • Standards ANSI, IEC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list