Skip Content
BATTERY C-ZINC INDUSTRIAL 9V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY C-ZINC INDUSTRIAL 9V

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVR1222
  • Mfr. Model # 1222
  • UNSPSC # 26111705
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.09 lbs

Product Details

9 volt size, general purpose carbon zinc battery.

Technical Specs

  • Item Battery
  • Voltage 9.0 V
  • Battery Chemistry Carbon Zinc
  • Standard Battery Size 9V
  • Standard Battery Pack Size 1
  • Standards ANSI, IEC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list