Skip Content
BATTERY BRUSH,3 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY BRUSH,3 1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EFY8
  • Mfr. Model # 1EFY8
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Capacity -
  • Application Cleans Dirt And Corrosion From Battery Terminals
  • Capacity (In.) -
  • Length (In.) 3-1/2
  • Item Battery Brush
  • Includes -
  • Spreading Range (In.) -
  • Function -
  • Used For -
  • Type -
  • Handle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list