Skip Content
BATTERY BOX SMALL 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY BOX SMALL 1/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9424
  • Mfr. Model # 84-9424
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3018
  • Shipping Weight 2.04 lbs

Technical Specs

  • For Use With Automotive Batteries BCI Group Size 24
  • Length 13-1/2"
  • Item Battery Box
  • Colour Black
  • Height 10-1/4"
  • Includes Hold-Down Strap
  • Width 9-1/4"
  • Housing Material Polyethylene
  • Package Quantity 1
  • Connection Type Straps
  • Depth 9"
  • Features Acid-Proof Seamless Polyethylene Construction Keeps Battery Clean And Dry, Reduces Short-Circuit Risk: Molded Lid Permits Cable Clearance And Provides Heat Dissipation: Top Vents Prevent Hydrogen Gas Build-Up: Grip Handles Enable Easy Transport: Polypropy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list