BATTERY BOX BLK GR24, 27, 31, ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY BOX BLK GR24, 27, 31, ADJ

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9423
  • Mfr. Model # 84-9423
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3018
  • Shipping Weight 2.81 lbs

Product Details

Impact resistant to -34 degrees C (-30 degrees F). Heat stable to +93 degrees C (+200 degrees F). Impervious to acid, gasoline, oil and solvents. Will not rust, UV protected.

Technical Specs

  • Item Battery Box
  • Colour Black
  • Package Quantity 1
  • Length 17-3/4"
  • Height 10-7/8"
  • Width 10-1/4"
  • Standards Coast Guard Regulations 183.420 and ABYCE-10.7
  • Features Top Vents Prevent Hydrogen Gas Build-up, Acid Proof Seamless Polyethylene Construction Keeps Battery Clean and Dry, Reduces Short Circuit Risk, Grip Handles Enable Easy Transport, Polypropylene Tie-down Strap Secures Box to Compartment or Floor.
  • For Use With Automotive Batteries BCI Group Size 27
  • Housing Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list