BATTERY BOX 8D DUAL SIDE-SIDE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY BOX 8D DUAL SIDE-SIDE BLACK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9665
  • Mfr. Model # 84-9665
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3018
  • Shipping Weight 12.5 lbs

Product Details

Impact resistant to -34 degrees C (-30 degrees F). Heat stable to +93 degrees C (+200 degrees F). Impervious to acid, gasoline, oil and solvents. Will not rust, UV protected.

Technical Specs

  • Colour Black
  • Height 12-1/4"
  • Item Battery Box
  • Package Quantity 1
  • Length 27"
  • Width 29"
  • Standards Coast Guard Regulations 183.420 and ABYCE-10.7
  • Features Rugged, Durable, Heavy Wall Construction,3-4 Way Cable Channels Molded Into Design, Impervious to Acid, Gasoline, Oil and Solvents, Large Entry Ports for Heavy Duty Cable/

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list