Skip Content
BATTERY BOX 6V GC2 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY BOX 6V GC2 BLACK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9660
  • Mfr. Model # 84-9660
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3018
  • Shipping Weight 2.52 lbs

Product Details

Impact resistant to -34 degrees C (-30 degrees F). Heat stable to +93 degrees C (+200 degrees F). Impervious to acid, gasoline, oil and solvents. Will not rust, UV protected.

Technical Specs

  • Colour Black
  • Height 14-1/2"
  • Item Battery Box
  • Length 20"
  • Package Quantity 1
  • Width 14-1/2"
  • Standards Coast Guard Regulations 183.420 and ABYCE-10.7
  • Features Flame Retardant, Single Box Holds One 6 V Battery, Impervious to Acid, Gasoline, Oil and Solvents.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List