Skip Content
BATTERY BACK-UP 2000 MAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY BACK-UP 2000 MAMP

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYF7677
  • Mfr. Model # F7677
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Samsung, Blackberry, Apple Portable Electronic Devices
  • Includes Micro USB Cable
  • Cable Length 9-3/4"
  • Battery Chemistry Lithium Ion
  • Battery Capacity 2,000 mAh

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list