Skip Content
BATTERY B + N ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY B + N ZINC

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9289
  • Mfr. Model # 84-9289
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 3034
  • Shipping Weight 1.16 lbs

Product Details

Battery fastener hardware meets OEM and SAE specifications. Bolt, square head & shoulder nut, size 5/16 x 1-3/8 inches. Material steel, tin plated.

Technical Specs

  • Item Bolt, Square Head and Shoulder Nut
  • Standards OEM and SAE specifications
  • Package Quantity 25
  • Stud Size 5/16" - 18 x 1-3/8"
  • Connection Type Bolt
  • Colour Stainless
  • Features Square Head and Shoulder Nut
  • For Use With Battery
  • Includes Steel Hardware
  • Housing Material Tin Plated Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list