Skip Content
BATTERY AUTOMOTIVE GROUP 78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY AUTOMOTIVE GROUP 78

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL78XC
  • Mfr. Model # 78XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Technical Specs

  • Application Automotive
  • Amp Hours 69.6
  • Height 7-3/16"
  • Item Battery
  • Length 10-3/16"
  • Width 6-7/8"
  • Cranking Amps 950
  • Voltage 12
  • Reserve Capacity 120 min.
  • Cold Cranking Amps 770
  • Reserve Capacity @ 25 Amps 120 min.
  • BCI Group Size 78

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list