BATTERY AUTOMOTIVE GROUP 75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BATTERY AUTOMOTIVE GROUP 75

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL75XC
  • Mfr. Model # 75XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Technical Specs

  • Height 7-3/16"
  • Application Automotive
  • Amp Hours 58
  • Item Battery
  • Length 9-5/16"
  • Width 6-7/8"
  • Cranking Amps 825
  • Voltage 12
  • Reserve Capacity @ 25 Amps 100 min.
  • Reserve Capacity 100 min.
  • Cold Cranking Amps 690
  • BCI Group Size 75

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list