BATTERY AUTOMOTIVE GROUP 65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY AUTOMOTIVE GROUP 65

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL65XC
  • Mfr. Model # 65XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Technical Specs

  • Amp Hours 87
  • Height 7-9/16"
  • Application Automotive
  • Item Battery
  • Length 11-9/16"
  • Cranking Amps 900
  • Voltage 12
  • Width 7-7/16"
  • Reserve Capacity 160 min.
  • BCI Group Size 65
  • Reserve Capacity @ 25 Amps 160 min.
  • Cold Cranking Amps 750

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list