BATTERY AUTOMOTIVE GROUP 51R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY AUTOMOTIVE GROUP 51R

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL51RXC
  • Mfr. Model # 51RXC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Technical Specs

  • Amp Hours 40.6
  • Item Battery
  • Application Automotive
  • Height 8-11/16"
  • Length 9-5/16"
  • Width 4-15/16"
  • Cranking Amps 610
  • Voltage 12
  • Reserve Capacity 70 min.
  • Cold Cranking Amps 510
  • BCI Group Size 51R
  • Reserve Capacity @ 25 Amps 70 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list