BATTERY AUTOMOTIVE GROUP 35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY AUTOMOTIVE GROUP 35

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL35XC
  • Mfr. Model # 35XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Technical Specs

  • Amp Hours 58
  • Application Automotive
  • Height 8-15/16"
  • Item Battery
  • Length 9-7/16"
  • Voltage 12
  • Width 6-7/8"
  • Cranking Amps 700
  • Cold Cranking Amps 585
  • BCI Group Size 35
  • Reserve Capacity @ 25 Amps 100 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list