!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY AUTOMOTIVE GROUP 27

BATTERY AUTOMOTIVE GROUP 27

WILLARD

BATTERY AUTOMOTIVE GROUP 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY AUTOMOTIVE GROUP 27

BATTERY AUTOMOTIVE GROUP 27

WILLARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLL27XC
  • Mfr. Model # 27XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.98 lbs

Technical Specs

  • Item Battery
  • BCI Group Size 27
  • Cranking Amps 900
  • Amp Hours 69.6
  • Width 6-13/16"
  • Application Automotive
  • Voltage 12
  • Cold Cranking Amps 750
  • Reserve Capacity 120 min.
  • Length 12-1/2"
  • Height 9"
  • Reserve Capacity @ 25 Amps 120 min.

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list