Skip Content
BATTERY AUTOMOTIVE GROUP 101 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY AUTOMOTIVE GROUP 101

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLW101CC
  • Mfr. Model # W101CC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Amp Hours 66.7
  • Height 6-11/16"
  • Item Battery
  • Length 10-1/4"
  • Application Automotive
  • Cranking Amps 635
  • Width 7-1/16"
  • Cold Cranking Amps 540
  • Voltage 12
  • Reserve Capacity 115 min.
  • BCI Group Size 101

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list