Skip Content
BATTERY AUTOMOTIVE GR L5/49/H8 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR L5/49/H8 12V

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLL5/49XC
  • Mfr. Model # L5/49XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries exceed manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance.

Technical Specs

  • Amp Hours 107
  • Height 7-7/16"
  • Width 6-7/8"
  • Application Automotive
  • Cranking Amps 1,080
  • Item Battery
  • Voltage 12 V
  • Length 14"
  • Cold Cranking Amps 900
  • Reserve Capacity 180 min.
  • BCI Group Size 49
  • Reserve Capacity @ 25 Amps 185

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List