Skip Content
BATTERY AUTOMOTIVE GR L4/94R/H7 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR L4/94R/H7 12V

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLL4/94RXC
  • Mfr. Model # L4/94RXC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries exceed manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance.

Technical Specs

  • Height 7-1/2"
  • Amp Hours 81
  • Application Automotive
  • Width 6-15/16"
  • Item Battery
  • Cranking Amps 950
  • Length 12-7/16"
  • Voltage 12 V
  • Reserve Capacity 120 min.
  • Cold Cranking Amps 790
  • BCI Group Size L4/94R
  • Reserve Capacity @ 25 Amps 140

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list