Skip Content
BATTERY AUTOMOTIVE GR L3/91/T612V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR L3/91/T612V

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLLB3/91XC
  • Mfr. Model # LB3/91XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries exceed manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance.

Technical Specs

  • Amp Hours 64
  • Application Automotive
  • Height 6-7/8"
  • Item Battery
  • Length 11"
  • Cranking Amps 840
  • Voltage 12 V
  • Cold Cranking Amps 700
  • Width 6-7/8"
  • Reserve Capacity 120 min.
  • Reserve Capacity @ 25 Amps 110
  • BCI Group Size 91

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list