Skip Content
BATTERY AUTOMOTIVE GR 25R 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR 25R 12V

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL26RXC
  • Mfr. Model # 26RXC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries exceed manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance.

Technical Specs

  • Amp Hours 49
  • Height 7-11/16"
  • Application Automotive
  • Item Battery
  • Length 8-11/16"
  • Voltage 12 V
  • Cold Cranking Amps 550
  • Cranking Amps 660
  • Width 6-13/16"
  • Reserve Capacity 85 min.
  • BCI Group Size 26R
  • Reserve Capacity @ 25 Amps 85 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list