Skip Content
BATTERY AUTOMOTIVE GR 25 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR 25 12V

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL25XC
  • Mfr. Model # 25XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries exceed manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance.

Technical Specs

  • Height 8-15/16"
  • Application Automotive
  • Amp Hours 58
  • Item Battery
  • Width 6-7/8"
  • Length 9-7/16"
  • Cranking Amps 700
  • Voltage 12 V
  • Reserve Capacity 100 min.
  • Cold Cranking Amps 585
  • BCI Group Size 25
  • Reserve Capacity @ 25 Amps 100 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list