Skip Content
BATTERY AUTOMOTIVE GR 24F 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR 24F 12V

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL24FXC
  • Mfr. Model # 24FXC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries exceed manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance.

Technical Specs

  • Application Automotive
  • Height 9-1/8"
  • Item Battery
  • Amp Hours 70
  • Width 6-3/4"
  • Cranking Amps 630
  • Length 10-5/8"
  • Voltage 12 V
  • Cold Cranking Amps 525
  • Reserve Capacity 120 min.
  • Reserve Capacity @ 25 Amps 52
  • BCI Group Size 24F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list