Skip Content
BATTERY AUTOMOTIVE GR 24 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR 24 12V

EXIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL24XC
  • Mfr. Model # 24XC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3012
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries exceed manufacturers specifications. Designed for all climates. Designed for long life and with added vibration resistance.

Technical Specs

  • Amp Hours 70
  • Application Automotive
  • Height 9-1/8"
  • Length 10-5/8"
  • Cranking Amps 960
  • Width 6-3/4"
  • Item Battery
  • Cold Cranking Amps 800
  • Voltage 12 V
  • Reserve Capacity @ 25 Amps 120 min.
  • BCI Group Size 24
  • Reserve Capacity 120 min.

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List