Skip Content
BATTERY AUTOMOTIVE GR 151R 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AUTOMOTIVE GR 151R 12V

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLW151RCC
  • Mfr. Model # W151RCC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3011
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. Batteries meet or exceed manufacturers specifications. Designed for all climates. Premium batteries are designed with added vibration resistance.

Technical Specs

  • Amp Hours 36
  • Application Automotive
  • Height 8-7/8"
  • Width 5"
  • Length 7-1/3"
  • Voltage 12 V
  • Cranking Amps 410
  • Cold Cranking Amps 340
  • Item Battery
  • Reserve Capacity @ 25 Amps 55 min.
  • Reserve Capacity 55 min.
  • BCI Group Size 151R

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list