BATTERY ALKALINE INSTRUMENT 1.5V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

BATTERY ALKALINE INSTRUMENT 1.5V

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRA76BPZ2
  • Mfr. Model # A76BPZ2
  • UNSPSC # 26110000
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.02 lbs

Product Details

Alkaline battery, 1.5 V.

Technical Specs

  • Item Button Cell Battery
  • Voltage 1.5 V
  • Battery Chemistry Alkaline
  • Standard Battery Pack Size 2
  • Standards ANSI, IEC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list