Skip Content
BATTERY AGM 12V BCI GR35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AGM 12V BCI GR35

NORTHSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLPL-AGM35
  • Mfr. Model # PL-AGM35
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3013
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. High CCA and reservce capacity ratings. Pure lead technology. Premium batteries are designed with added vibration resistance.

Technical Specs

  • Height 8-1/2"
  • Item Battery
  • Length 9-1/2"
  • Application Automotive/Light Truck
  • Width 6-3/4"
  • Cranking Amps 880
  • BCI Group Size 35
  • Cold Cranking Amps 740
  • Voltage 12 V
  • Reserve Capacity 115 min.
  • Reserve Capacity @ 25 Amps 115 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list