Skip Content
BATTERY AGM 12V BCI GR34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AGM 12V BCI GR34

NORTHSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLPL-AGM34
  • Mfr. Model # PL-AGM34
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3013
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. High CCA and reservce capacity ratings. Pure lead technology. Premium batteries are designed with added vibration resistance.

Technical Specs

  • Height 7-3/4"
  • Application Automotive/Light Truck
  • Item Battery
  • Width 6-3/4"
  • Length 10-7/8"
  • Cranking Amps 1,050
  • Reserve Capacity 135 min.
  • Voltage 12 V
  • Reserve Capacity @ 25 Amps 133 min.
  • Cold Cranking Amps 880
  • BCI Group Size 34

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List