Skip Content
BATTERY AGM 12V BCI GR34/78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AGM 12V BCI GR34/78

NORTHSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLPL-AGM34/78
  • Mfr. Model # PL-AGM34/78
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3013
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. High CCA and reservce capacity ratings. Pure lead technology. Premium batteries are designed with added vibration resistance.

Technical Specs

  • Application Automotive/Light Truck
  • Height 7-7/16"
  • Width 7-1/32"
  • Item Battery
  • Length 10-7/8"
  • Cranking Amps 1,050
  • Voltage 12 V
  • Cold Cranking Amps 880
  • Reserve Capacity 135 min.
  • BCI Group Size 78DT
  • Reserve Capacity @ 25 Amps 133 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list