Skip Content
BATTERY AGM 12V BCI GR24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY AGM 12V BCI GR24

NORTHSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLPL-AGM24
  • Mfr. Model # PL-AGM24
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3013
  • Shipping Weight 30.0 lbs

Product Details

Maintenance free and safe to handle. High CCA and reservce capacity ratings. Pure lead technology. Premium batteries are designed with added vibration resistance.

Technical Specs

  • Length 10-7/8"
  • Application Automotive/Light Truck
  • Height 8-3/4"
  • Item Battery
  • Width 6-3/4"
  • Cranking Amps 1,000
  • Voltage 12 V
  • Cold Cranking Amps 840
  • Reserve Capacity 160 min.
  • Reserve Capacity @ 25 Amps 160 min.
  • BCI Group Size 24

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list