BATTERY ADVNCD ALKLN AA12 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BATTERY ADVNCD ALKLN AA12 BLK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRAX91T12
  • Mfr. Model # AX91T12
  • UNSPSC # 26111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Energizer Advanced Alkaline batteries. Provides improved performance in over 65% of everday devices versus regular alkaline batteries. AA, 12/card.

Technical Specs

  • Item Battery
  • Battery Chemistry Alkaline
  • Voltage 1.5
  • Standard Battery Size AA
  • Standard Battery Pack Size 12

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list