Skip Content
Discontinued with Replacement
BATTERY ADVANCED LITHIUM 9V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY ADVANCED LITHIUM 9V

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRLA522
  • Mfr. Model # LA522
  • UNSPSC # 26111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
Battery,9V,Lithium

Price: NA

Product Details

15 year shelf life. Performs in extreme temperatures from -40 degree C to 60 degree C. Lasts up to 8X longer in high tech devices. Leak resistant construction.

Technical Specs

  • Voltage 9
  • Standards ANSI-1604LC
  • Item Battery
  • Battery Chemistry Lithium
  • Standard Battery Pack Size 1
  • Standard Battery Size 9V

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list