Skip Content
BATTERY ADVANCED LITHIUM 9V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BATTERY ADVANCED LITHIUM 9V

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVREA522BP
  • Mfr. Model # EA522BP
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

9 volt advanced lithium battery. 15 year shelf life. Performs in extreme termperatures from -40 degree C to 60 degree C. Lasts up to 8X longer in high tech devices. Leak resistant construction.

Technical Specs

  • Item 9 V Advanced Lithium 1/Card
  • Battery Chemistry Lithium

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list