Skip Content
BATTERY 9002 9.6V 2.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 9002 9.6V 2.0AH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT192533-0
  • Mfr. Model # 192533-0
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.1 lbs

Product Details

Battery 9.6 V NI-CAD - stick, 9002.

Technical Specs

  • For Use With Makita 9.6 V Stick Battery Tools
  • Charger Input Voltage AC 120 V or Car Charger
  • Voltage 9.6
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type NiCd
  • Item Battery, Stick, 9002
  • Features The Newest Milwaukee 12 V Lithium Ion Battery Works On The M12 Cordless Tool System and Has 40 A/hr. of Run Time This Battery Powers Over 40 Milwaukee M12 Cordless Tools Milwaukee M12 Red Lithium XC 40 Provides Up To 2x More Run Time, 20% More Power and 2x More Recharges Than A Standard Lithium Ion Battery Red Lithium XC 40 Also Delivers Best In Class Performance In Extreme Job Site Conditions with Milwaukee Durability Built Into Each Pack, The Red Lithium XC 40 Battery Operates Cooler and Performs In Climates Below 0 Degrees with Fade Free Power.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List