Skip Content
BATTERY 9.6V W/CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 9.6V W/CLIP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT192638-6
  • Mfr. Model # 192638-6
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.25 lbs

Product Details

Battery Pack, Voltage 9.6, Battery Type NiCd, Battery Capacity 1.3A/hr., Features Multi Contact Terminals Ensure A Tight Connection to The Power Tool Even Under Extreme Vibration, Shock Absorbing Construction Protects Battery Cells Against Dust and Vibration, Fits All Makita 9.6V Cordless Tools Pod Style, For Use With Makita 9.6 V Pod Battery Tools

Technical Specs

  • For Use With Makita 9.6 V Pod Battery Tools
  • Item Battery, Pod, 9120
  • Features Multi Contact Terminals Ensure A Tight Connection to The Power Tool Even Under Extreme Vibration, Shock Absorbing Construction Protects Battery Cells Against Dust and Vibration, Fits All Makita 9.6V Cordless Tools Pod Style
  • Voltage 9.6
  • Battery Capacity 1.3 Ah
  • Cordless Tool Battery Type NiCd
  • Charger Input Voltage AC 120V or Car Charger
  • Series Mforce

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list