Skip Content
BATTERY 8V MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 8V MAX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB080
  • Mfr. Model # DCB080
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.023 lbs

Technical Specs

  • For Use With DeWalt 8 V MAX* Tools
  • Item Battery Pack
  • Battery Capacity 1.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Voltage 8
  • Charger Input Voltage 120 V
  • Features Compact, lightweight design, 1 hr. charge time, No memory and virtually no self-discharge for maximum productivity and less downtime.
  • Includes (1) 8 V Max Battery Pack
  • Series 8V MAX(TM)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list