Skip Content
BATTERY 7000 7.2V 1.3AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 7000 7.2V 1.3AH

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT632002-4
  • Mfr. Model # 632002-4
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.0 lbs

Product Details

Battery 7.2 V NI-CAD - stick, 7000.

Technical Specs

  • For Use With Makita 7.2 V Stick Ni-cad Battery Tools
  • Item Battery, Stick, 7000
  • Voltage 7.2
  • Charger Input Voltage AC 120 V or Car Charger
  • Battery Capacity 1.3 Ah
  • Cordless Tool Battery Type NiCd

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list