Discontinued with Replacement
BATTERY 7.4 V 1800 MAH LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY 7.4 V 1800 MAH LI-ION

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLFNB-V95LI
  • Mfr. Model # FNB-V95LI
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BATTERY 7.4 V 1800 MAH LI-ION

Your Price: NA

Product Details

7.4 V 1,800 mAh Li-ion battery for Vetex radios.

Technical Specs

  • Item Li-ion Battery, 1,800 mAh
  • Fits Brand Vertex

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list