Skip Content
BATTERY 6V AH8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY 6V AH8

STEEL FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STFRS68
  • Mfr. Model # RS68
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Emergency lighting battery. 6 VDC, 8.0 amp hour, size in inches (L x W x H) 6 x 1 3/8 x 3 3/4.

Technical Specs

  • Voltage 6 VDC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list