Skip Content
BATTERY 40V 6AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 40V 6AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB406
  • Mfr. Model # DCB406
  • UNSPSC # 60104906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With DeWalt 40 V MAX* Tools
  • Item Battery
  • Battery Capacity 6.0 AH
  • Voltage 40
  • Charger Input Voltage 120 V
  • Cordless Tool Battery Type Li-Ion
  • Features Compatible with all DEWALT 40 V MAX Outdoor Power Equipment, Premium XR Lithium Ion battery provides up to 50% more capacity than the 4.0 Ah battery, 3- LED fuel gauge allows immediate feedback on state-of-charge, No memory and virtually no self- discharge for maximum productivity and less downtime.
  • Includes (1) 40 V XR Li-Ion Battery pack (6.0AH)
  • Series 40V MAX(TM)

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List