Skip Content
Discontinued with Replacement
BATTERY 4.0AH W/GAUGE 20V MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY 4.0AH W/GAUGE 20V MAX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB202
  • Mfr. Model # DCB202
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
20V MAX LI-ION BATTERY PACK -4.0 AH

Price: NA

Product Details

4.0 AH extended run-time battery provides up to 37percent longer run-time than 3.0 AH vattery packs, no memory and virtually no self-discharge for maximum productivity and less downtime. Weight 1.42 lbs. allowing user maximum runtime and a light weight ba

Technical Specs

  • Voltage 20.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list