Skip Content
BATTERY 4.0AH 10PK M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 4.0AH 10PK M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-11-1841
  • Mfr. Model # 48-11-1841
  • UNSPSC # 60104906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Includes battery only
  • For Use With Milwaukee Cordless M18(TM)
  • Voltage 18
  • Charger Input Voltage 18 V
  • Battery Capacity 4.0 Ah
  • Green Environmental Attribute Product is Rechargeable
  • Cordless Tool Battery Type Li-Ion
  • Features REDLINK Intelligence, Best-in-class construction, Fuel gauge onboard, All-weather performance, Versatility.
  • Item Extended Capacity Battery Pack
  • Series M18(TM) REDLITHIUM(TM) XC

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list