Skip Content
BATTERY 3.0 AH 20V MAX LI-ION 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 3.0 AH 20V MAX LI-ION 2PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB200-2
  • Mfr. Model # DCB200-2
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

800 cycle life, charges in 60 minutes.

Technical Specs

  • For Use With DeWalt 20 V MAX* Tools
  • Voltage 20.0
  • Item Battery, Premium (2 Pack)
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0 Ah
  • Features Provides Long Run Time and Battery Life, No Memory and Virtually No Self Discharge, High Capacity Battery Pack
  • Series 20V MAX(TM)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list