!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY 2AH 2PK

BATTERY 2AH 2PK

DEWALT

BATTERY 2AH 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY 2AH 2PK

BATTERY 2AH 2PK

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCB127-2
  • Mfr. Model # DCB127-2
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Item Battery
  • Battery Chemistry Li-Ion
  • Number of Batteries Included 2
  • Cordless Tool Kit Contents (2) Batteries
  • Battery Series 12V MAX*
  • Wireless Tool Tracking No
  • Features Compact, Lightweight Design, Quick 30 min. Charge Time, No Self-Discharge
  • Tool Brand DEWALT(R)
  • Battery Capacity 2.0 Ah
  • Charger Included No
  • Voltage 12.0
  • Charger Input Voltage 12 V
  • Cordless Tool Battery Platform 12V MAX*
  • For Use With Any DeWalt 12 V Max* Power Tool
  • Includes (2) Batteries

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list