Skip Content
BATTERY 18V LI-ION 1.4 AHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 18V LI-ION 1.4 AHR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-11-1815
  • Mfr. Model # 48-11-1815
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.1 lbs

Product Details

Battery, 18 V Li-Ion compact.

Technical Specs

  • For Use With Milwaukee 18 V Tools And Accessories
  • Item Battery Pack
  • Includes M18(TM) Compact Red Lithium(TM) Battery
  • Features 27 W-hr.Battery, Lithium-Ion Battery Delivers Long Life and Run Time with Fade Free Power, Battery Fuel Gauge Displays Remaining Run Time.
  • Battery Capacity 1.5 Ah
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 18 V
  • Series M18(TM) REDLITHIUM(TM)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list