Skip Content
BATTERY 1422 14.4V 2.0AH W/CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 1422 14.4V 2.0AH W/CLIP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT192600-1
  • Mfr. Model # 192600-1
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.14 lbs

Product Details

Battery 14.4 V NI-CAD - pod, 1422.

Technical Specs

  • Features Rechargeable, Super High Capacity Battery
  • For Use With Makita 14.4 V Pod Battery Tools
  • Item Battery, Pod, 1422
  • Voltage 14.4
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type NiCd
  • Charger Input Voltage AC 120 V or Car Charger
  • Series Mforce
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List