Skip Content
BATTERY 14.4 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY 14.4 VOLT

COX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXN82001
  • Mfr. Model # 82001
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • For Use With All COX Battery Applicators
  • Features 1 hr. Fast Charge
  • Item Battery Pack
  • Voltage 14.4
  • Battery Capacity 1.7 Ah
  • Cordless Tool Battery Type NiCd
  • Series Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list