Skip Content
BATTERY 12VOLT 2.4 AMP ORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 12VOLT 2.4 AMP ORT

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIG2179.150
  • Mfr. Model # 2179.150
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Product Details

Ergonomic design reduces operator fatigue. Two-button process ensures simple operation. High speed performance increases efficiency. Simultaneous loading of both strap ends minimizes loading time. Output of 100 - 200 strapping cycles between recharges maximizes productivity. Battery recharges in only 60 minutes. Low battery level still supplies peak tension levels. Strapping: for use with 1/2 inch and 5/8 inch (12 mm and 16 mm) polyester and polypropylene strapping. Tension rating: 90 - 500 lbs.

Technical Specs

  • For Use With ORT 100 and 200 Strapping Tool
  • Weight 1 lbs.
  • Item Replacement Battery
  • Battery Voltage 12 V
  • For Strapping Width 1/2", 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list