Skip Content
BATTERY 12V MAX LITH ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 12V MAX LITH ION

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT195332-9
  • Mfr. Model # 195332-9
  • UNSPSC # 26111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Item Battery, Pod, Bl1014
  • For Use With Makita 12 V Pod Li-ion Battery Tools
  • Voltage 12
  • Battery Capacity 1.3 Ah
  • Charger Input Voltage AC 120 V or Car Charger
  • Cordless Tool Battery Type Li-Ion
  • Features Extended run time, Batteries offer more cycles over the life of the battery.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list