Skip Content
BATTERY 12V LITHIUM ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY 12V LITHIUM ION

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB127
  • Mfr. Model # DCB127
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 397
  • Shipping Weight 0.57 lbs

Technical Specs

  • For Use With All DeWalt 12 V Tools
  • Voltage 12.0
  • Charger Input Voltage 12 V
  • Battery Capacity 2.0 Ah
  • Item Battery Pack
  • Cordless Tool Battery Type Li-Ion
  • Features Compact, lightweight design, Quick 30-minute charge time, No memory and virtually no self-discharge for maximum productivity and less downtime.
  • Includes (1) 12 V Max Li-Ion Battery Pack
  • Series 12V MAX(TM)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list